Max Stapler Needle No.10-1M Colored (Isi Staples)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp42.900
Spesifikasi
Dimensions (H x W x D) (mm)(Paper box body) 12 x 50 x 28
Mass (g)(Paper box body) 22
Number Cohered Into a Strip50 pieces
Quantity per Box1000 pieces
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelHD-10FL3K.10NL.10NLCK.10TL.10DFL.10XS.10NX.10D.10.10V.10DB.HP-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slender and metallic needles shine casually in the corner.
I hope you will be more motivated by choosing a color that is unique to you and the color that you feel right now.
It is a genuine MAX genuine "one needle" with special feelings and gratitude.
Color stapler
Feature
Specification
Needle body size: Needle foot length (outer dimension) 5mm x needle shoulder width (inner dimension) 8.4mm

Ulasan Produk

Tidak ada ulasan