Zebra Color flight 0.3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp42.900
Spesifikasi
Core Diameter (mm)[Sharp lead] 0.3
Mass (g)9.8
Overall Length (mm)145.8
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With "travel" as the keyword, 0.3mm has been added to the European miscellaneous color flight that creates an overseas mood. You can write small letters on a notebook.
It is easy to hold like a pencil and can be used by anyone with a simple and slender form.
With a large pay-out type eraser, it is highly practical and sharp. (For the eraser, pull out the knock part clockwise.)

Ulasan Produk

Tidak ada ulasan