Spesifikasi
| AC Power Input (V) | 100 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | [When using the dedicated table] 860 x 540 x 1610 (without the fall prevention plate), [When not using the dedicated table] 970 x 540 x 1060 (when with the fall prevention plate) |
| Feeding Method | Friction roller separator method |
| Frequency (Hz) | 50/60 |
| Mass (kg) | 78 |
| Maximum Loading Capacity (kg) | [Paper load capacity] 350 sheets for each stage (55 kg of high-quality paper), [Paper receiver (paper discharge) load capacity] 65 mm |
| Number of Tiers | 10 steps |
| Paper Size | A3SR,A3,B4,A4,B5,A5 |
| Power Consumption (W) | 200 |
| Processing Speed | 40/70 pairs / minute (with division), 48/70 pairs / minute (without division) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can automatically combine printed and copied documents in page order. Its compact size, high performance, and easy operation make it ideal for the office.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *We cannot deliver to locations without parking spaces. *Please note that if re-delivery arrangements are required due to customer circumstances, additional fees will be incurred. *We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer circumstances. In the event of an unavoidable cancellation, a cancellation fee may be charged at a later date. *Deliveries to customers related to medical and welfare facilities can only be made by packing the product to the doorstep. *Please register your warranty within one month of purchase.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *We cannot deliver to locations without parking spaces. *Please note that if re-delivery arrangements are required due to customer circumstances, additional fees will be incurred. *We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer circumstances. In the event of an unavoidable cancellation, a cancellation fee may be charged at a later date. *Deliveries to customers related to medical and welfare facilities can only be made by packing the product to the doorstep. *Please register your warranty within one month of purchase.
Feature
Specification[Applicable paper] 45 kg to 135 kg (52 g/m2 to 157 g/m2), [Number of sheets counter] 4-digit addition/subtraction preset digital display, [Alarm detection display contents] Paper jam, empty feed, 2-sheet feed, full paper output, Door set, no paper + option error, [Feed pressure adjustment] 1 step, 10 steps/4 steps, 2 to 9 steps/3 steps, [Separator pressure adjustment] 3 steps, [Alarm state] Automatic stop, [ Operation when there is no paper: Automatic stop, [Paper feed table raising/lowering method] Automatic lifting, [Paper feed table attachment/detachment] Possible without tools, [Paper feed program (interleaf paper)] Interleaving paper, continuous stack, repeat , [Discharge classification method] Left and right swing classification (swing index), stacking
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/paP113290910-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
