MAG (NOA) Clock Stand

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-0559-65
Allowable Load (kg)Up to 1.5
ColorWhite
Dimensions (H x W x D) (mm)320x100x150
Included AccessoriesFasteners, 2 screws, sponge seal
Mass of Main Unit (g)200
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient stand when you can't make a hole in the wall and there is no place to install a wall clock.
A stand that can be used for wall clocks within 30 cm from the top to the bottom of the hanging hole
* The clock is not attached. Stand only

Ulasan Produk

Tidak ada ulasan