King Jim Clipboard mug flap (Papan Jalan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900
Spesifikasi
Cover SpecificationPP film affixed
Dimensions, Height H x Width W x Thickness t (mm)236x312x18
MagnetCompliant
Number of Maximum Storage (sheets)Approx. 30 (Up to 10 sheets of A4 copy paper when stored on steel surface)
Recycled Paper Use MarkConformity
SizeA4
TypeRip-cut

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add the best lineup for large drawings and horizontal documents!
Back flap. Hold the flipped paper and the paper does not return even if you let go.
Bottom flap. Hold the underside of the paper to prevent the documents from turning over.
Full length clip cover. When the flipped paper is returned, the edges of the document tend to float.
With alignment guide. Guidelines for sandwiching paper in the center.
Built-in magnet. Since it has a built-in magnet, it can be attached to steel surfaces.

Ulasan Produk

Tidak ada ulasan