Zebra Clip On Multi 1000 (Packed) (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900
Spesifikasi
Core ColorBlack / Blue / Red / Green
InkOil-based ink
Mass (g)24.2
Overall Length (mm)148.7
Pen RefillsSK-0.7 core
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a multifunctional pen that can use 5 functions with 1 plus sharp in addition to 4 color oil-based inks of black, blue, red and green.
This one is very convenient for meetings and going out.
Slide the clip and knock continuously to get a sharp core.
In addition, there is an eraser behind the knock part.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
The body has a luxurious paint finish. The grip is made of non-slip silicone rubber.

Ulasan Produk

Tidak ada ulasan