ESCO Clip file (folded in half)

Sebelum PPN:
Rp459.900 - Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With A4 size E-type pen holder, business card pocket, and inner pocket 360 ° foldable magnet type clip makes it easy to pinch documents. A clip file of high-class material that is ideal for business scenes and formal wear. Easy to write even when writing while standing. With an inner pocket for holding business cards and memos. With a convenient pen holder.
Feature
Specification
* Material: PU * Size (mm): 320 x 230 x 12 * Color: Wine red

Ulasan Produk

Tidak ada ulasan