Sekisei Clear envelopes, long size 3, 25 sheets

Sebelum PPN:
Rp109.900
Spesifikasi
ColorClear
Main Unit Dimensions (mm)235(+lid 30).120
MaterialCPP film 60 microns
Quantity (sheets)25
SizeLong 3
StandardLong 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-sided transparent envelopes are ideal for direct mail. Made of CPP film, they are light and durable. They are also water-resistant, so the contents will not get wet. You can write the address with a pencil, water-based (pigment-based ink), or oil-based pen. The back is transparent, so you can see the contents, which is convenient. The front is printed with white ink, so you can write on it. The postal code frame is printed on it.
Single-sided transparent envelopes ideal for direct mail
*Please make sure to allow the ink in your pen or stamp to dry completely before posting.
Feature
Specification
Standard (zip code frame)

Ulasan Produk

Tidak ada ulasan