ESCO Clamp-type tap (USB type A/C)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)2
Dimensions (mm)50x63.2x72.8
FunctionIncludes tracking prevention sleeve
InputUSB:AC100(50/60Hz)32VA
Number of Outlets1 mouth
Number of Ports2 (Type-A: 1 port, Type-C: 1 port)
Outlet Type2P
OutputUSB: DC5V 3A (total)
Plug ShapeL type
Power Cable (m)2 (VFFW code)
Power Consumption (W)USB: Rated load: 18, standby: 0.3 or less
Rating100V/14A/1400W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-tap equipped with a power outlet (1400W) and USB (Type-A/Type-C). Simply attach it to a desk or other furniture with a clamp to install the outlet. The USB can charge both Type "A" and Type "C". (Convenient as no conversion adapter is required) Cord bush included. Since it is fixed by clamp, "the furniture itself does not require a PSE certificate under the Electrical Safety Act". L-shaped plug with tracking prevention sleeve.
Feature
Specification
Screw clamp (up to plate thickness 32)

Ulasan Produk

Tidak ada ulasan