Nichiban Cellulose Tape No.450-PS-2 Bouquet (Yellow)

Sebelum PPN:
Rp469.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)2.9
Base MaterialCellophane
ColorYellow
ColoringYes
Elongation (%)28
Heat Resistance Temperature (°C)Room temperature
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)35
Tape Thickness (mm)0.05
Tape Width (mm)15
Tensile Strength (N/10mm)31
Type of TapeBig roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard printing of cellophane tape. It is printed so that it stands out even if it is small.
For general light packaging and over-the-counter packaging. Pre-purchased stickers, etc.

Ulasan Produk

Tidak ada ulasan