Nichiban Cellulose Tape

Sebelum PPN:
Rp43.900 - Rp50.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (g/10mm)4.01
Base MaterialCellophane
ColorTransparent
Length (m)35
Tape Length (m)35
Tape Thickness (mm)0.053
Type of TapeBig roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch tape is made of natural materials.
A trusted brand that has been loved for many years.
It is easy to work because it generates less static electricity and it is difficult to suck up the paper.
It is supple and soft touch.
It can be cut by hand, but it can be cut even better with a tape cutter.
It also sticks well to polyethylene.
Biomass mark certified product.
For sealing envelopes, etc.
For crafting.
For packaging work.
For temporary fixing of memos.
For posters.
* A tin cutter is not included in consideration of the environment and safety.

Ulasan Produk

Tidak ada ulasan