ESCO Camouflage clear holder A4

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The contents of the sandwiched documents are hidden using a trick pattern that uses optical illusions.
It's not completely hidden, so you can clearly see that there are documents inside.
This is a SIAA (Antibacterial Products Technology Council) certified product with proven antibacterial effects. (SIAA mark on the back of the product)
Antibacterial rate: 99%! The outside of the folder is treated with antibacterial treatment.
Inhibits bacterial growth.
hospitals, nursing homes, schools,
Feature
Specification
*Model number: OP2461 *Size (mm): 220 x 310 *Color: Green *Quantity: 10 pieces *Material: PP (0.2mm thickness) *Weight (g): 270 *A4 size S type

Ulasan Produk

Tidak ada ulasan