ESCO Camera tripod (for compact)

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-2179-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a smartphone holder, action camera adapter and Bluetooth remote control, you can use it in various ways. A compact aluminum 8-stage tripod that uses a 2-way pan head. The pan head supports vertical position with one touch. With a rubber stone tip at the tip of the leg, it has a non-slip effect. Convenient to carry with a special case.
Feature
Specification
* Number of stages: 8 * Extension (mm): 1040 * Reduced length (mm): 290 * Weight (g): 360 * Load capacity: 800g * Materials: Aluminum * Camera mounting screw size: UNC1 / 4 "* Accessories: Tripod Case smartphone holder action camera adapter Bluetooth remote control

Ulasan Produk

Tidak ada ulasan