ESCO Business Card Inkjet Laser Printer Paper EA759XA Series

Sebelum PPN:
Rp309.900 - Rp619.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clear cut method eliminates the need for a perforation, allowing for smooth cutting and a satisfying finish! Compatible with inkjet and laser printers, and double-sided printing is also possible. Cleanly peelable business cards, compatible with dye and pigment inks.
Feature
Specification
*Manufacturer: Nakabayashi*Model number: JPCC-10P*Specifications: A4 size, 10 sides*Size/piece: 91 x 55 mm*Material: Plain paper (no surface treatment)*Thickness: 0.315 mm*Whiteness: 99%*Gram weight: 273 g/m2*Type: Matte*Color: White*Finished thickness: 0.21 mm*Finished grammage: 186 g/m2*Sheet size: 210 mm wide x 297 mm long

Ulasan Produk

Tidak ada ulasan