Sekisei Business card holder (welding type)

Sebelum PPN:
Rp119.900
Spesifikasi
ColorLight green
Dimensions, Height x Width (mm)314x222
SizeA4
Width (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided pocket type welding-type business card holder Features a bright and pop color cover and a slim back width that can be easily used. Double-sided pocket type that makes it easy to put in and take out business cards and spread them easily.
Slim back width that can be used easily.
Horizontal insertion type that makes it difficult for business cards to fall off.
With a spine heading that is convenient for sorting and organizing. (Can be used on both sides)
Feature
Specification
A4-S Horizontal slot 2 rows 5 rows 10 inner bags (double-sided pocket type) 200 business cards

Ulasan Produk

Tidak ada ulasan