Zebra Bren 4+S 0.7 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900
Spesifikasi
Ball Diameter (mm)0.7
Core Diameter (mm)[Sharp lead] 0.5
Mass (g)21.3
Part NumberB4SA88-BGR
Pen RefillsSNC-0.7 core
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a ballpoint pen that does not shake by controlling the vibrations that occur when writing.
Our proprietary mechanism controls the vibrations that occur when the pen tip comes into contact with the paper during writing, resulting in a "stress-free writing experience." This single pen features four colors and a mechanical pencil, all in a compact, seamless body. It's a five-function pen equipped with the "Blen System."

Ulasan Produk

Tidak ada ulasan