Max Bpop 200 type (200mm width) standard indoor seat

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.599.900
Spesifikasi
Length (m)15
Suitable ModelCM-200-2,CM-200,LC-200KC,LC-200C,DF-200C,DF-210C,CPM-200
Where to UseIndoor
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The number of boxes has been changed from the conventional 2 rolls to 1 roll, which is easier for customers to purchase. By changing the number of meters per roll from 10m to 15m (excluding the reflective sheet), we reduced the frequency of sheet replacement and improved usability. The new B-pop sheet has a confirmation hole on the side of the sheet and has been renewed so that the remaining amount can be visually checked.
* Be sure to use a high weather-resistant sheet for locations exposed to direct sunlight, both outdoors and indoors. Using a standard sheet may cause peeling, cracking, or fading. *SL-S210CNL Toumei is for printing only.
Feature
Specification
About 1 year of outdoor use

Ulasan Produk

Tidak ada ulasan