Max Bpop 100 type (100mm width) PET sheet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
Length (m)15
Suitable ModelCPM-100H series, CPM-100 series, PM-100W series, PM-100, LC-100KC, LC-100KP, LC-100CP, LC-100C, LC-100P
Where to UseIndoor
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive is stronger than standard (vinyl chloride) sheets, making it suitable for creating nameplate labels and product labels. SL-S163N PET HL SLV (Silver/Hairline) and SL-S164N PET HL GLD (Gold/Hairline) are glossy sheets with a texture like stainless steel with a hairline finish. The number of boxes has been changed from the conventional 2 rolls to 1 roll, which is easier for customers to purchase. By changing the number of meters per roll from 10m to 15m (excluding the reflective sheet), we reduced the frequency of sheet replacement and improved usability. The new B-pop sheet has a confirmation hole on the side of the sheet and has been renewed so that the remaining amount can be visually checked.
For creating nameplate labels, product labels, etc.

Ulasan Produk

Tidak ada ulasan