Max Bpop 100 type (100mm width) paper label sheet (for printing)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp579.900
Spesifikasi
Length (m)15
Suitable ModelExclusively for CPM-100H series
Tape ColorWhite
Where to UseIndoor
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The number of boxes has been changed from the conventional 2 rolls to 1 roll, which is easier for customers to purchase. By changing the number of meters per roll from 10m to 15m (excluding the reflective sheet), we reduced the frequency of sheet replacement and improved usability. The new B-pop sheet has a confirmation hole on the side of the sheet and has been renewed so that the remaining amount can be visually checked.
* Paper label sheets can be printed only with the dedicated ink ribbon SL-R181T Kamiyo Kuro. It cannot be used with other ink ribbons.

Ulasan Produk

Tidak ada ulasan