Nichiban Bookbinding Tape BK-25 White 25X10

Sebelum PPN:
Rp68.900
Spesifikasi
AdhesiveAcrylic
Base Material50% recycled pulp content
ColorWhite
Length (m)10
Mass (g)70
Release LinerNon-poly-laminated paper
Tape Length (m)10
Tape Width (mm)25
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for simple binding of specifications and documents, reinforcement and repair of books and notebooks.
It has excellent wear resistance and fold resistance, so the color will not fade.
The tape uses recycled paper with a recycled pulp content of 50%.
Uses unlaminated, renewable peeling paper.
Since the peeling paper has a cut, it is easy to peel off and convenient for alignment.
Uses an adhesive with excellent weather resistance and aging resistance.
For backrest, bookbinding, repair, and reinforcement.

Ulasan Produk

Tidak ada ulasan