Nichiban Bookbinding Tape

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorWhite
Length (m)10
TRUSCO Part Number136-3521
Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is highly resistant to wear and tear and has excellent folding resistance, so the color will not fade. It uses a recyclable release paper that is not laminated. The release paper has slits, making it easy to peel off and convenient for alignment. It uses an adhesive with excellent weather resistance and aging resistance.
For binding contracts

Ulasan Produk

Tidak ada ulasan