King Jim Boogie Board BB-20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp949.900
Spesifikasi
Dimensions (mm)W134xD7xH191
Mass (g)About 116
MaterialABS
Number of RewritingsAbout 30,000 times
Operating Ambient Temperature (°C)10~40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screen Dimensions (mm)W128 x H182 (approx. 8.5-inch LCD)
Set ContentsMain unit, coin-type lithium battery (CR2016) installed, stylus, instruction manual (with warranty)
Storage Environment0°C~45°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 8.5-inch electronic memo pad with enhanced functionality and design
1. Sleek design By placing the erase button on the side, the device size is more compact and the design is sleek.
2. Stylus holder: The stylus can be attached to either the left or right side of the top of the device depending on your dominant hand.
3. Smooth writing experience: High-contrast LCD screen that changes line thickness according to pen pressure
*This device is an electronic device and will malfunction if exposed to water or used underwater.
*Do not disassemble or modify this unit. Doing so may result in an accident or malfunction.
*Do not step on, drop, hit, or otherwise subject the device to strong force or impact, as this may cause a malfunction.
*When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing a malfunction.
*When wiping the screen (LCD panel), use a screen cleaner or soft cloth.
*Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
*App Store is a trademark of Apple Inc.
*Android and Google Play are trademarks of Google LLC.
*KING JIM is a registered trademark of KING JIM Co., Ltd.
*Other product names, service names and logos mentioned are trademarks or registered trademarks of the respective companies.
Feature
Specification
Stylus holder: Yes, Strap hole: Yes, Erase lock mechanism: Yes

Ulasan Produk

Tidak ada ulasan