Kondisi Barang:
Authorized Partner
Spesifikasi
| Battery | One CR2025 coin-type lithium battery |
|---|---|
| Color | White |
| Function | Stylus holder, magnet, strap hole |
| Lock mechanism | O |
| Mass (g) | About 178 |
| Material | ABS |
| Operating Ambient Temperature (°C) | 10~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | About 210 x 148 x 10 |
| Repeated and Refillable | Correspondence |
| Screen Size | Approx. 9 inch LCD (Approx. 196 x 123 mm, total of 2 screens) |
| Set Contents | Main unit, coin-type lithium battery (CR2025) set, 2 styluses, instruction manual (with warranty) |
| Storage Temperature Range (°C) | 0~45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can write smoothly and erase it. An electronic memo pad that can be used on two separate screens for a wide range of applications. The two screens are split, each with its own lock function and erase button, so you can protect or delete only the sides you need. Easy to erase with the push of a button Can be used over and over again. Approximately 50,000 erasures with one battery. Battery replaceable. *Total of 2 screens. Memos cannot be saved Smooth writing High-contrast LCD that changes line thickness with pen pressure. Tilt stand for easy writing The tilt stand on the back allows you to hold it at an easy-to-write angle. The stylus can be set up, and when you want to write, you can take it out immediately and write as it is. (Supports vertical and horizontal installation) Stylus stand that can be used as a small bulletin board You can insert the stylus into the stylus stand and stand it on a flat surface. The screen is easy to read and convenient when you want to leave a message. (Supports vertical and horizontal placement) *You cannot write with the stylus on its own.
For management and memos in the office and for face-to-face reception at the window
*This device is an electronic device and will malfunction if exposed to water or used underwater. *Do not disassemble or modify the device. This may result in an accident or malfunction. *Do not step on, drop, hit, or subject the device to strong force or impact. This may result in malfunction. *When writing, do not use a hard object such as a ballpoint pen or metal, or press down on one point with strong force for a long time. This may scratch the surface of the screen (LCD panel), making it difficult to use or causing malfunction. *When wiping the screen (LCD panel), use a screen cleaner or soft cloth. *Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
For management and memos in the office and for face-to-face reception at the window
*This device is an electronic device and will malfunction if exposed to water or used underwater. *Do not disassemble or modify the device. This may result in an accident or malfunction. *Do not step on, drop, hit, or subject the device to strong force or impact. This may result in malfunction. *When writing, do not use a hard object such as a ballpoint pen or metal, or press down on one point with strong force for a long time. This may scratch the surface of the screen (LCD panel), making it difficult to use or causing malfunction. *When wiping the screen (LCD panel), use a screen cleaner or soft cloth. *Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
