Zebra Blen 3C0.7 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp57.900
Spesifikasi
Ball Diameter (mm)0.7
InkEmulsion
Ink ColorBlack / red / blue
Mass (g)12.1
Number of Colors3 colours
Pen RefillsSNC-0.7 core
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three-color ballpoint pen that cuts "writing vibration" and allows you to concentrate on writing without stress / Equipped with a blend system that controls "writing vibration" "Low center of gravity" "Direct touch" "Noise-free design"

Ulasan Produk

Tidak ada ulasan