Zebra Biotube-equipped Sara Clip (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.900
Spesifikasi
Ball Diameter (mm)0.5
ColorEarth blue
Color (axis)Earth blue
Ink ColorBlack
Mass (g)10.9
Pen RefillsBiotube JF-0.5 core (1 piece)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a replacement lead made from biomass plastic derived from sugarcane.
The pen body is made from recycled plastic and the grip is made from biomass plastic. The pen body and refills are certified with the Biomass Plastic Mark, and the refill packaging is made from 41% recycled paper.
Feature
Specification
Plastic recycling: 0.7

Ulasan Produk

Tidak ada ulasan