Nichiban Binding tape (recycled paper) for contract stamps

Sebelum PPN:
Rp67.900
Spesifikasi
AdhesiveAcrylic
Base MaterialRecycled paper with a recycled pulp content of 70% (whiteness 67%)
ColorWhite
Eco Mark Certification Number16 112 050
Length (m)10
Mass (g)70
Release LinerNon-poly-laminated paper
Tape Length (m)10
Tape Width (mm)25
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses an adhesive with excellent weather resistance and aging resistance, it does not deteriorate for a long time.

Ulasan Produk

Tidak ada ulasan