Zebra Ballpoint Pen with Light, Light α Red LED (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900
Spesifikasi
Color (axis)Black
Ink ColorBlack
LEDRed LED
MethodKnock type
Pen Refills4C-07
Quantity (pcs)1
Repeated and RefillableCorrespondence
Suitable BatteryLR626 x 2 or SR-626(W/SW) x 2
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pen tip glows. I can write. Ballpoint pen with light. With phosphorescent parts that glow in the dark
For writing in the dark, outdoors, and astronomical observation
*The included battery cannot be used for any purpose other than testing. When using the product, replace it with a new battery immediately. There is a risk of swelling, leakage, or explosion.

Ulasan Produk

Tidak ada ulasan