ESCO B4 design case

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number65-2190-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Case with a flat handle that does not get in the way when opening and closing the lid New function handle "flat type" adopted. It is convenient and easy to put in and take out the contents. Gently pull up the handle and hold it. With moderate softness, it fits in your hand and you will not get tired. Even with a load capacity of 5 kg is OK!
Feature
Specification
* Product name: Altert case * Material: PP * Specifications: B4 * Size: 417 x 30 x 300 mm * Color: Black

Ulasan Produk

Tidak ada ulasan