Max Automatic Paper Alignment Punch (Perforator / Pembolong)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.999.900
Spesifikasi
Dimensions (H x W x D) (mm)231x360x123
Drilling Capacity1 to 50 sheets of PPC paper (55 kg, 64 g / m), 2-hole type, speed: Approximately 3.5 seconds / time
FunctionAutomatic paper alignment: Horizontal direction only (Vertical direction is aligned by hand)
Included AccessoriesAttachment for A3
Mass (kg)2.4
Operating Ambient Temperature (°C)5~35
Paper SizeFor automatic paper alignment: A4 landscape, letter landscape, B5 landscape, for manual paper alignment: A3 portrait, B4 portrait, A4 portrait
Power Consumption (W)Up to 47
Power Input (V)AC100(50/60Hz)
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speedy and beautiful! Rationalization strategy for 2-hole filing.
Uses a space-saving stand type that can be placed anywhere. It is installed neatly while securing a work space on the desk.
Simply collect and insert documents to quickly align and drill holes for orderly filing.
With an easy-to-use attachment for A3 paper.
The hole depth conforms to JIS standards. (12mm ± 1.0mm)
[Applicable paper size] For automatic paper alignment: A4 landscape / letter landscape / B5 landscape, for manual paper alignment: A3 portrait / B4 portrait / A4 portrait.
Automatic paper alignment Function only in the horizontal direction. (Vertical orientation is aligned by hand)
For filing thick documents and those who frequently use 2-hole files, paper alignment and drilling are performed automatically.
* The hole diameter, depth, and pitch cannot be adjusted.

Ulasan Produk

Tidak ada ulasan