HP (Hewlett-Packard Japan) Aruba Instant On AP25 with 12V Power Supply Unit Bundle (JP)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Data Rate (Mbps)Max 5374
DeviceRecommended maximum number of active devices per AP: 100 or more
Mass (g)775
Outer Dimensions, Width W x Depth D x Height H (mm)200x200x45
Power Supply802.3at (class 4), max 20.1W or 12Vdc
Wireless Standard2.4 GHz 802.11ax(Wi-Fi 6),5 GHz 802.11ax(Wi-Fi 6)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indoor access point for businesses
802.11ax (Wi-Fi 6)
4x4:4
Maximum data rate (5GHz/2.4GHz): 4800Mbps/574Mbps
Power supply: PoE or 12V DC power supply (included)
Compatible with evolving free cloud management tools | Setup and management are all done in the cloud | Access via smartphone app or browser | Dramatically reduce the amount of work required for dealers and end users to troubleshoot network issues | New features and improvements added with upgrades | Free upgrades, of course
The latest security patches are automatically applied, making security measures hassle-free.
Feature
Specification
Ideal for: Gaming, tech startups, boutique hotels, professional offices, MIMO: 4x4

Ulasan Produk

Tidak ada ulasan