HP (Hewlett-Packard Japan) Aruba AP-655 (JP) Tri-radio 4x4:4 802.11ax Wi-Fi 6E Internal Antennas Campus AP

Sebelum PPN:
Rp41.999.900
Spesifikasi
ConnectorSimultaneous connection support: Tri-Band
ConsoleUUSB (console cable sold separately)
Frequency Band (GHz)2.4/5/6
FunctionAdvanced Cellular Coexistence (ACC): Yes, TPM Support: Yes, Uplink Jumbo Frame Support: Yes (9000), BLE Radio: Yes, Zigbee: Yes, Intelligent Power Monitoring (IPM): Yes, USB Host Interface and Maximum Output: Yes, 5W
Interface2x5GE
Mass (g)1800
Maximum Power Consumption (W)36 (DC), 40.3 (POE) *USB and PoE PSE not included, increases by 1.2 when using USB, 14.3 (DC), 16.9 (POE) *Idle (USB and PoE PSE not included)
Operating Temperature (°C)0~50
Operation ModeUAP
Outer PackingResin/Metal
Outer dimensions, Width W x Height H x Depth D (mm)260x260x60
PositionIndoor
Power Input (V)DC12
Power Supply MethodPowered by PoE or AC power adapter
Software VersionArubaOS:8.9.0.0/10.4.0.0,Instant OS:8.10.0.0
Standard11ax
TypeMIMO:4x4:4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum number of BSSIDs per radio: 16 (currently 4 for 6GHz, planned for future expansion), Maximum number of simultaneous connections/recommended number of connections per radio: 512/150, Maximum transmit power (MCS0) per radio chain (2.4GHz/5GHz/6GHz): 18/18/18dBm, Restrictions when using 802.3af PoE (when IPM Disabled): Not operational, Restrictions when using 802.3at PoE (when IPM Disabled): USB, eth1 unavailable, All radios 2 x 2

Ulasan Produk

Tidak ada ulasan