HP (Hewlett-Packard Japan) Aruba AP-587 (JP) Unified AP

Sebelum PPN:
Rp66.999.900
Spesifikasi
ConnectorSimultaneous connection support: Dual Band
ConsoleUSB-C
Frequency Band (GHz)2.4/5
FunctionAdvanced Cellular Coexistence (ACC): Yes, TPM Support: Yes, Uplink Jumbo Frame Support: Yes (9000), BLE Radio: Yes (5.0), Zigbee: Yes, Intelligent Power Monitoring (IPM): Yes
Interface1x5GE,1xSFP+,1x1G PSE
Mass (g)4510
Maximum Power Consumption (W)71 (AC power supply), 49.5 (802.3bt power supply + 802.3af PSE supply), 25.5 (802.3at power supply / restrictions applied) *USB and PoE PSE not included, increases by 1.2 when using USB, 10.8 (AC), 9.2 (POE) *Idle (USB and PoE PSE not included)
Operating Temperature (°C)-40~65
Operation ModeUAP
Outer PackingResin/Metal
Outer dimensions, Width W x Height H x Depth D (mm)302x300x174
PositionOutdoor (IP66/67)
Power Supply MethodPowered by PoE or AC power cord (110V-240V)
Software VersionArubaOS:8.10.0.0,Instant OS:8.10.0.0
Standard11ax
TypeMIMO:4x4:4(2.4Ghz),4x4:4(5Ghz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum number of BSSIDs per radio: 16, Maximum number of simultaneous connections/recommended number of connections per radio: 1024/100, Maximum transmit power (MCS0) per radio chain: 2.4GHz/5GHz/6GHz: 23/23dBm, Restrictions when using 802.3at PoE (IPM Disable): 2.4GHz 1x1, 5GHz 3x3, PSE power supply not possible

Ulasan Produk

Tidak ada ulasan