HP (Hewlett-Packard Japan) Aruba AP-585 (JP) Unified AP
#Grup produk P113282674
Spesifikasi
| Connector | Simultaneous connection support: Dual Band |
|---|---|
| Console | USB-C |
| Frequency Band (GHz) | 2.4/5 |
| Function | Advanced Cellular Coexistence (ACC): Yes, TPM Support: Yes, Uplink Jumbo Frame Support: Yes (9000), BLE Radio: Yes (5.0), Zigbee: Yes, Intelligent Power Monitoring (IPM): Yes |
| Interface | 1x5GE,1xSFP+,1x1G PSE |
| Mass (g) | 5240 |
| Maximum Power Consumption (W) | 71 (AC power supply), 49.5 (802.3bt power supply + 802.3af PSE supply), 25.5 (802.3at power supply / restrictions applied) *USB and PoE PSE not included, increases by 1.2 when using USB, 10.8 (AC), 9.2 (POE) *Idle (USB and PoE PSE not included) |
| Operating Temperature (°C) | -40~65 |
| Operation Mode | UAP |
| Outer Packing | Resin/Metal |
| Outer dimensions, Width W x Height H x Depth D (mm) | 324x313x320 |
| Position | Outdoor (IP66/67) |
| Power Supply Method | Powered by PoE or AC power cord (110V-240V) |
| Software Version | ArubaOS:8.10.0.0,Instant OS:8.10.0.0 |
| Standard | 11ax |
| Type | MIMO:4x4:4(2.4Ghz),4x4:4(5Ghz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationMaximum number of BSSIDs per radio: 16, Maximum number of simultaneous connections/recommended number of connections per radio: 1024/100, Maximum transmit power (MCS0) per radio chain: 2.4GHz/5GHz/6GHz: 23/23dBm, Restrictions when using 802.3at PoE (IPM Disable): 2.4GHz 1x1, 5GHz 3x3, PSE power supply not possible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Aruba%20AP-585%20(JP)%20Unified%20AP/iqP113282674-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
