Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 65-2356-06 |
|---|---|
| Aggregation Function | Yes |
| Color | Blue |
| Included Accessories | Standard: Instruction manual, 1 setting confirmation card, 2 wall-mounting screws |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 140x99x230 |
| Mass of Main Unit (kg) | 1.7 |
| Memory | Retention: Cumulative power outage for 3 years from factory shipment |
| Number of Personnel | Available: Stamping only 150/60 people at the time of counting |
| Number of Prints | (4 entries and exits) (2 entries and exits + daily total) (2 entries and exits + daily total) (2 entries and exits + daily total + daily total) |
| Number of Registered People | ER-S card: 150 people who only punch in, 60 people who count ER-UD card: 150 people who only punch in |
| Power Consumption (W) | Standby 4.2 / up to 40 |
| Power Input (V) | AC100(50/60Hz) |
| Suitable For | Time card: ER-S card, ER-UD card (cannot be used at the same time), ink ribbon: ER-IR103 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With antibacterial and antiviral specifications, it is safe for shared use.
Since it is equipped with an automatic stamping function, the card can be stamped without touching the button.
Equipped with a radio wave receiving unit to prevent troubles due to incorrect time.
Equipped with a monthly tabulation function for easy post-tightening work.
You can choose a time card. (S card / UD card)
* Time card is not included.
* Card rack is sold separately.
Since it is equipped with an automatic stamping function, the card can be stamped without touching the button.
Equipped with a radio wave receiving unit to prevent troubles due to incorrect time.
Equipped with a monthly tabulation function for easy post-tightening work.
You can choose a time card. (S card / UD card)
* Time card is not included.
* Card rack is sold separately.
Feature
SpecificationNumber of prints (when using ER-S card): (4 times of entry / exit) (2 times of entry / exit + daily total) (2 times of entry / exit + daily total) (2 times of entry / exit + daily total + daily total), number of prints (When using the ER-UD card): (Twice withdrawal), Total contents: Scheduled working hours / actual working hours / early leaving hours / overtime hours (* one of them)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
