Asmix Antibacterial Touch Calculator S Pink

Sebelum PPN:
Rp159.900
Spesifikasi
Function-Tax calculation (including tax/excluding tax) -Tax rate setting -Supports fast typing -Memory key -00 key -% key -± key -√ key -Auto power off function
Included AccessoriesInstruction manual and warranty card
Mass (g)100
MaterialABS
Outer Dimensions, Width W x Depth D x Height H (mm)98x141x32
Power SourceSolar cell/alkaline button battery (L1154) 1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 12-digit display makes it easy to calculate large numbers. It's perfect for a wide range of uses, from the office to the home. Changing tax rates is easy. The keys are made with antibacterial material, which helps prevent bacterial growth and keeps the calculator clean. The tilted LCD screen makes it easy to read and comfortable, even for long calculations. It also supports fast typing, so you can calculate at your desired speed.
calculator, calculator

Ulasan Produk

Tidak ada ulasan