ESCO Alphanumerical/symbol ruler

Sebelum PPN:
Rp149.900 - Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a green type that is easy on the eyes and does not get tired even when working for a long time. It has excellent durability and is hard to break even when bent. Since it is cut by a computer-controlled NC automatic engraving machine, there is little deviation from the display line and the cut surface is smooth, and beautiful and accurate lines can be drawn. The ring hole helps prevent loss.
Feature
Specification
* Character height (mm): 2.5 . 3.5 . 4.5 * Size (mm): 60 x 160 x 0.5 * Material: IR resin * Weight (g): 5 * Quantity: 1 sheet

Ulasan Produk

Tidak ada ulasan