ESCO Active Repeater Cable Type A-A) EA764AF Series

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-9280-81
Cable Length (m)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in IC with a repeater function, allowing for stable extended transmission.
Feature
Specification
*Connector shape: USB (A) female - USB (A) male*Length: 12m*Compatible models: Windows-equipped (DOS/V) PCs, Apple Mac series (models with USB ports)*Communication speed: 480Mbps/12Mbps/1.5Mbps (theoretical value)*Weight: 446g*Compatible OS: Windows 11, 10, 8.1, 8, 7 macOS 11, macOS 10.12-10.15, Mac OS X 10.0-10.11, Mac OS 9.0 and above*Interface: Compliant with USB specification Ver2.0 (upward compatible with USB Ver1.1)*Current consumption: Maximum 60mA

Ulasan Produk

Tidak ada ulasan