ESCO AC125V/15Ax 5m tap (4 ports, with magnet)

Sebelum PPN:
Rp719.900
Spesifikasi
CordDouble-clad safety structure
ESCO Part NumberEA815GL-39E
MagnetYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)200x45x29.6
Mass (g)860
Number of Outlets4
Outlet TypeGrounding 2P (with retaining mechanism)
Plug Shape2P grounding type (with 2P conversion adapter)
Power Cable (m)5
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the strong magnet on the back side, it can be firmly fixed to the steel surface.

Ulasan Produk

Tidak ada ulasan