ESCO AC125V/15Ax 3m tap (4 ports/Nukedome/with magnet)

Sebelum PPN:
Rp599.900
Spesifikasi
Dimensions (mm)45x200x30
ESCO Part NumberEA815GL-37
MagnetYes
Number of Outlets4
Outlet TypeGrounding 2P (with retaining mechanism)
Plug Shape2P grounding (with 3P -> 2P conversion adapter)
Power Cable (m)3
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has an energization indicator lamp, it helps prevent forgetting to turn it off.

Ulasan Produk

Tidak ada ulasan