ESCO AC125V/15Ax 2m tap (individual switch/lightning surge)

Sebelum PPN:
Rp539.900 - Rp669.900
Spesifikasi
Anti-trackingYes
Lightning GuardYes
Outlet Type2P
Power Cable (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the capacity of 1500W is exceeded with a breaker, the breaker button will pop out and shut off the main power supply for safety.
With an indicator lamp that lights up when the lightning guard and noise filter function is normal.
You can check the energization status with the power switch with lamp and turn on / off the 6 outlets separately.
The tracking prevention rotating plug uses thermosetting resin at the base of the blade to prevent fire accidents.
The sliding outlet cover covers the plug outlet to prevent dust from entering and electric shock.
It rotates 180 times with a swing plug, and it can be installed in any direction without protruding.
Equipped with a noise filter (electromagnetic interference wave guard) to remove noise entering from the power line (frequency band 100kHz / 30MHz).
Feature
Specification
[Noise removal amount] 10 dB / 30 dB (between two poles), [Energy capacity] 57 joules (10/1000 μs), [Maximum instantaneous current] 4500 A (8 / 20 μs waveform), [Reaction time] 1 nanosecond, [Energy capacity] ] 57 joules (10/1000 μs)

Ulasan Produk

Tidak ada ulasan