ESCO AC125V/15A tap (7 ports, with magnet, retainer)

Sebelum PPN:
Rp769.900 - Rp969.900
Spesifikasi
Dimensions (mm)50x295x31
Lightning GuardYes
MagnetYes
Number of Outlets7
Outlet TypeGrounding 2P (with retaining mechanism)
Plug Shape2P grounding (with 2P conversion adapter)
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lightning surge guard function that suppresses the maximum surge voltage of 12500V to the limit voltage of 400V.

Ulasan Produk

Tidak ada ulasan