Spesifikasi
| AS ONE Part Number | 65-3891-18 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a "rice cooking course" that is compatible with cast iron enamel pots and stainless steel pots.Easy cooking with the automatic rice cooking function that lets you control the heat.
Equipped with a "simmering course'' that slowly softens ingredients.Even if the type of pot or amount of ingredients changes, the heat is automatically adjusted to maintain a temperature of 80°C or higher. Prevents boiling over and cooks ingredients slowly and tenderly.
The "Fried food course" automatically controls the temperature to keep the oil at a constant temperature and fry crispy and deliciously.
Quiet design (low heat or lower) with 7 levels of heat power, "3'' or lower (low heat/slow heat) is about 25 dB quiet, so you can enjoy hanging out without disturbing conversations at the dinner table.
Easy to operate as you can adjust the heat power between low and high heat with just a push of a button.
"1000W save" that prevents the breaker from tripping You can switch from the maximum 1400W to 1000W, so you can reduce the worry of the breaker tripping while eating. The settings are remembered even when the power plug is unplugged, so you can save yourself the trouble of setting them every time.
Make it more fun and convenient with the Kitchen Pocket app. Introducing recipes exclusively for IH cookers, and you can search and check recipes on your smartphone.
Equipped with a "simmering course'' that slowly softens ingredients.Even if the type of pot or amount of ingredients changes, the heat is automatically adjusted to maintain a temperature of 80°C or higher. Prevents boiling over and cooks ingredients slowly and tenderly.
The "Fried food course" automatically controls the temperature to keep the oil at a constant temperature and fry crispy and deliciously.
Quiet design (low heat or lower) with 7 levels of heat power, "3'' or lower (low heat/slow heat) is about 25 dB quiet, so you can enjoy hanging out without disturbing conversations at the dinner table.
Easy to operate as you can adjust the heat power between low and high heat with just a push of a button.
"1000W save" that prevents the breaker from tripping You can switch from the maximum 1400W to 1000W, so you can reduce the worry of the breaker tripping while eating. The settings are remembered even when the power plug is unplugged, so you can save yourself the trouble of setting them every time.
Make it more fun and convenient with the Kitchen Pocket app. Introducing recipes exclusively for IH cookers, and you can search and check recipes on your smartphone.
Feature
Specification*Model: KZ-PH34-K *Firepower adjustment: 7 levels *Size: 304 (W) x 345 (D) x 54 (H) mm *Usable pan size: DIA12-26cm *Weight: 2.5 kg *Power consumption: 1,400W*Cord length: 1.9m*Function: Overtemperature rise prevention function Baking detection function Forgetting to turn it off Automatically OFF No pan Automatically OFF Deep frying pot Automatically OFF Accessories automatic OFF
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
