ESCO Toaster Oven AC100V / 1000W (Pemanggang Roti)

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-9279-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The removable mochi grill net (grill net) allows you to brown your mochi perfectly
"30-minute long timer" expands your cooking menu
Fully washable! "Removable mochi grill net (grill net)" and "Sliding crumb tray"
The 22cm interior depth allows you to bake two slices of Yamagata bread and place two gratin dishes vertically.
"Top fire grill" with "5 heat levels"
Feature
Specification
*Manufacturer: ZOJIRUSHI*Model number: EQ-AH22-BZ*Internal dimensions (W x D x H) mm: 260 x 220 x 105*Power consumption: 1000W*Timer: 30 minutes*Weight: Approximately 4kg*Dimensions: 385 (W) x 270 (D) x 230 (H) mm*Temperature adjustment range: 5 levels of heat*Tray internal dimensions: 227 x 200 mm*Cord length: 1 m*Color: Matte black

Ulasan Produk

Tidak ada ulasan