Spesifikasi
| AS ONE Part Number | 65-2181-14 |
|---|---|
| Compatible Printer | Inkjet |
| Paper Thickness (mm) | 0.21 |
| Printing Method | Inversion |
| Set Contents | Printing paper x 10 sheets, finishing paper x 10 sheets |
| Size | A4(210x297) |
| Suitable Material | Cloth (for white / light color) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an iron print paper that is super strong against washing, eliminating the problems of conventional inkjet iron print paper.
A long-lasting iron-printed paper that is resistant to discoloration, discoloration, cracks, and peeling even after 100 washes.
Since the printed paper has high viscosity and spreads well, it will not crack even if the transfer part is pulled. Also, after pulling it, it will not return to its original state.
* If you do not have enough iron, it may crack.
It can be transferred to cotton poly materials such as T-shirts and light colors such as white.
This paper allows you to easily transfer an image printed by an inkjet printer to a cloth such as a T-shirt using an iron.
For white and light-colored cloth.
* Since the printed paper itself becomes transparent when ironed, it cannot be used for dark-colored cloth such as red and black.
* It is necessary to iron for a longer time than normal iron-printed paper for white cloth. If you don't have enough iron, you won't have enough washing durability.
A long-lasting iron-printed paper that is resistant to discoloration, discoloration, cracks, and peeling even after 100 washes.
Since the printed paper has high viscosity and spreads well, it will not crack even if the transfer part is pulled. Also, after pulling it, it will not return to its original state.
* If you do not have enough iron, it may crack.
It can be transferred to cotton poly materials such as T-shirts and light colors such as white.
This paper allows you to easily transfer an image printed by an inkjet printer to a cloth such as a T-shirt using an iron.
For white and light-colored cloth.
* Since the printed paper itself becomes transparent when ironed, it cannot be used for dark-colored cloth such as red and black.
* It is necessary to iron for a longer time than normal iron-printed paper for white cloth. If you don't have enough iron, you won't have enough washing durability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4eP113278158-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
