ESCO 815-1460mm Floor-mounted microphone stand

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-9280-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This microphone stand can be adjusted in height from 815 to 1460 mm.
Comes with a clip-on microphone holder that can hold microphones up to 35mm in diameter.
The clip-on design is compatible with microphones of various sizes and can be moved up and down to adjust the microphone position to your liking.
The microphone holder is removable.
Feature
Specification
*Height: 815-1460mm*Mounting screw size: UNC5/8*Base diameter: DIA640mm*Weight: 1.12kg*Folded size: Total length/850mm*Compatible microphone diameter: Diameter 18-35mm*Holder screw diameter: 5/8 inch*Compatible microphone weight: Maximum 500g*Accessories: Conversion screw (UNC5/8->UNC3/8), microphone holder x 1, stand x 1,

Ulasan Produk

Tidak ada ulasan

Halaman Terkait