ESCO 635-1730mm camera tripod

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number67-4724-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This standard tripod is equipped with a three-way head that is excellent for adjusting the composition, and is compatible with a wide range of cameras with easy-to-understand operation and a wide lineup. A medium-sized three-section tripod with a lever lock that is just right for the standard combination of "digital SLR + double zoom". A lightweight metal magnesium head and comfortable leg extension. The top two sections are equipped with soft-touch sponge grips. A three-way head that allows independent control of pan, tilt, and vertical position, making it easy to adjust the composition, is standard equipment. The material used is lightweight metal magnesium, which has excellent specific strength, dimensional stability, and vibration absorption. The camera can be attached and detached with one touch. It is free from the hassle of repeatedly turning the camera screw to attach it. It is very convenient when using multiple cameras or when using both a camera and a video camera. It is standard equipment with a highly visible round level that allows you to check the camera's horizontality. You can create photos with a straight and stable composition. It supports full low position, which is convenient for close-up shots of small flowers. When the legs are spread apart, you can remove it by turning the bottom of the center rod. The legs can be extended and retracted quickly and easily with one touch of the lever. The locking status can be seen at a glance, so even those who are not familiar with tripods can use it with confidence. A convenient carrying case is included. It is convenient for traveling on crowded trains and storing the product. The shoe plate has a screw knob for attaching the camera, so it can be easily and securely attached to the camera. No coins or other items are required for installation. The shoe plate can be installed either vertically or horizontally depending on the shape of the camera and lens seat. It is equipped with a standby mechanism that keeps the locking lever in the open position when the shoe plate is installed. It prevents incorrect operation when installing the shoe plate, allowing for smooth and reliable installation.
Feature
Specification
*Manufacturer: Velbon*Model number: Sherpa 535III N*Number of sections: 3*Extension (mm): With EV/1730 Without EV/1354*Collapsed length (mm): 635*Weight (kg): 2*Load capacity: 2500g*Material: Aluminum*Camera mounting screw size: UNC1/4"*EV slide amount: 376mm*Minimum height: 282mm*Head: 3-way head (head can be separated)*Head mounting base diameter: Approximately 45mm*Level: Round level*Elevator type: Manual*Three-stage leg opening: Possible*Leg diameter: 26, 23, 20mm*Leg pipe: RN pipe*Leg lock type: Lever lock type*Feet: Rubber feet*Camera mounting: Quick shoe type

Ulasan Produk

Tidak ada ulasan