ESCO 608-728mm(H) Projector table

Sebelum PPN:
Rp7.499.900
Spesifikasi
Allowable Load (kg)20
CasterFree x 2, Free (with stopper) x 2 (Material: Nylon)
Dimensions (mm)330(W)x498(D)x608~728(H)
Mass (kg)9.1
Table Dimensions (mm)330x450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
One-touch assembly and storage. Hold the top plate and open it to complete the assembly with one touch. It's as easy as releasing the 3 stoppers when storing. The height of the top plate can be adjusted from 608 to 728mm (5 steps/30mm pitch). Comes with a handle for easy carrying

Ulasan Produk

Tidak ada ulasan