ESCO 6 pcs 53x 8x 44mm Compact Flash Card Case

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number67-4719-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a clear case that can store CF cards one by one. You can write the title and contents on the included INDEX sticker. It is suitable for when you have purchased a memory card that does not come with a clear case or when you have lost the clear case.
Feature
Specification
*Manufacturer: Sanwa Supply*Model number: FC-MMC10CFN*Specifications: CF card*Quantity: 6*Material: PP*Size: 53(W) x 8(D) x 44(H)mm (per case)*Storage capacity: 1 CF card (per clear case)*Weight: 5g

Ulasan Produk

Tidak ada ulasan