ESCO 53x 8x 44mm microSD card case 6pcs

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number67-4719-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This clear case can store one microSD card and one SD card adapter. You can write the title and contents on the included INDEX sticker. It is suitable for when you purchase a memory card that does not come with a clear case or when you have lost the clear case.
Feature
Specification
*Manufacturer: Sanwa Supply*Model number: FC-MMC10MICN*Specifications: microSD card*Quantity: 6*Material: PP*Size: 53(W) x 8(D) x 44(H)mm (per case)*Storage capacity: 1 microSD card + 1 SD card adapter (per clear case)*Weight: 5g

Ulasan Produk

Tidak ada ulasan