Spesifikasi
| AS ONE Part Number | 65-9281-33 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an all-in-one soundbar speaker that is equipped with four units with a maximum practical output of 5W, capable of outputting a powerful sound of 20W in total.
The speaker can be installed in the empty space under the display, so you can install it even in an environment with limited desk width. *This product requires a space of about 90 mm in height to be installed under the display. Please check in advance whether there is enough space.
The size is suitable for 24-inch computer displays and 32-inch LCD TVs, and the speaker unit is designed to face slightly upwards so that the sound can be heard clearly even at low volume.
Audio input is possible via 3.5mm stereo mini jack and RCA pin jack (red and white), and audio output from TVs and AV devices is also possible. Dialogue and main audio from movies and news can be heard more clearly and crisply.
The unit is equipped with a subwoofer output terminal, allowing you to connect various subwoofers available on the market. If you want to enjoy more powerful bass in movies and games, you can add a subwoofer with just one cable.
An optional stand is included, so it can be used with a variety of display stand shapes.
It has a built-in amplifier, so you can enjoy music simply by connecting it to the output terminal of an MP3 player or the audio output terminal of a computer.
(Caution) *When connecting to the TV's AV output port, if both the TV sound and the speaker sound are output, the speaker effect may not be as expected. In that case, try changing the TV's audio output setting to "Output sound from external speaker" or "Output sound from AV system". For details, please refer to the TV's instruction manual.
The speaker can be installed in the empty space under the display, so you can install it even in an environment with limited desk width. *This product requires a space of about 90 mm in height to be installed under the display. Please check in advance whether there is enough space.
The size is suitable for 24-inch computer displays and 32-inch LCD TVs, and the speaker unit is designed to face slightly upwards so that the sound can be heard clearly even at low volume.
Audio input is possible via 3.5mm stereo mini jack and RCA pin jack (red and white), and audio output from TVs and AV devices is also possible. Dialogue and main audio from movies and news can be heard more clearly and crisply.
The unit is equipped with a subwoofer output terminal, allowing you to connect various subwoofers available on the market. If you want to enjoy more powerful bass in movies and games, you can add a subwoofer with just one cable.
An optional stand is included, so it can be used with a variety of display stand shapes.
It has a built-in amplifier, so you can enjoy music simply by connecting it to the output terminal of an MP3 player or the audio output terminal of a computer.
(Caution) *When connecting to the TV's AV output port, if both the TV sound and the speaker sound are output, the speaker effect may not be as expected. In that case, try changing the TV's audio output setting to "Output sound from external speaker" or "Output sound from AV system". For details, please refer to the TV's instruction manual.
Feature
Specification*Maximum practical output: 20W*Frequency characteristics: 200-20,000Hz*Size: 500(W)x85(D)x85(H)mm*Weight: 1396g*Impedance: 4Ω*Speaker size: 2.5 inches (diameter 63.5mm)*Connector shape: DIA3.5mm stereo mini plug*Speaker type: Bass reflex full-range speaker system*Cable length: 3.5mm stereo mini jack connection cable/1.2m RCA pin jack connection cable/1.5m Power cord/1.5m*Output terminal: Subwoofer output terminal (RCA pin jack)*Input terminal: Stereo mini plug (3.5mm), RCA pin jack (red and white)*Built-in power supply*Integrated soundbar speaker that can be neatly installed in the empty space under the display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
